Abbotsford
FESU12BNPT

FESTO INC 12741 U-1/2-B-NPT silencer

Price $39.30 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:FESTO INC
Manufacturer #:12741

Description

silencer U-1/2-B-NPT For reducing noise and avoiding contamination at the exhaust ports of pneumatic components. Assembly position=Any, Operating pressure complete temperature range=0 - 10 bar, Flow rate to atmosphere=6500 l/min, Operating medium=Compressed air in accordance with ISO8573-1:2010 [7:-:-], Note on operating and pilot medium=Lubricated operation possible

Specifications

Brand Name Festo Item Name Pneumatic Silencer
Connection Size 1/2 in Connection Type NPT
Material Aluminum Specifications 0 - 10 bar Operating Pressure, 6500 l/min Flow Rate, 80 dBA Sound Pressure Level, -10 to 70 °C Ambient Temperature
Standards RoHS Compliant

Packages

1 - UNIT - 1