Abbotsford

FESTO INC 2311 U-3/4 silencer

Price $72.77 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:FESTO INC
Manufacturer #:2311

Description

silencer U-3/4 For reducing noise and avoiding contamination at the exhaust ports of pneumatic components. Assembly position=Any, Operating pressure=0 - 10 bar, Flow rate to atmosphere=17600 l/min, Operating medium=Compressed air in accordance with ISO8573-1:2010 [7:-:-], Note on operating and pilot medium=Lubricated operation possible

Specifications

Brand Name Festo Item Name Pneumatic Silencer
Connection Size G3/4 Material Polyethylene Insert
Specifications 0 - 10 bar Operating Pressure, 17600 l/min Flow Rate, Compressed Air Operating Medium, 85 dBA Sound Pressure Level, -10 to 70 °C Ambient Temperature Standards RoHS Compliant
Application For Reducing Noise and Avoiding Contamination at the Exhaust Ports of Pneumatic Components

Packages

1 - UNIT - 1