Abbotsford

FESTO INC 6845 U-3/4-B silencer

Price $76.13 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:FESTO INC
Manufacturer #:6845

Description

silencer U-3/4-B For reducing noise and avoiding contamination at the exhaust ports of pneumatic components. Assembly position=Any, Operating pressure complete temperature range=0 - 10 bar, Flow rate to atmosphere=10000 l/min, Operating medium=Compressed air in accordance with ISO8573-1:2010 [7:-:-], Note on operating and pilot medium=Lubricated operation possible

Specifications

Brand Name Festo Item Name Pneumatic Silencer
Connection Size G3/4 Material Aluminum
Specifications 0 - 10 bar Operating Pressure, 10000 l/min Flow Rate, 83 dBA Sound Level, -10 to 70 °C Ambient Temperature Standards RoHS Compliant

Packages

1 - UNIT - 1