Abbotsford

FESTO INC 6843 U-3/8-B silencer

Price $37.71 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:FESTO INC
Manufacturer #:6843

Description

silencer U-3/8-B For reducing noise and avoiding contamination at the exhaust ports of pneumatic components. Assembly position=Any, Operating pressure complete temperature range=0 - 10 bar, Flow rate to atmosphere=5800 l/min, Operating medium=Compressed air in accordance with ISO8573-1:2010 [7:-:-], Note on operating and pilot medium=Lubricated operation possible

Specifications

Brand Name Festo Item Name Pneumatic Silencer
Connection Size G3/8 Material Aluminum
Specifications 0 - 10 bar Operating Pressure, 5800 l/min Flow Rate, 80 dBA Sound Level, -10 to 70 °C Ambient Temperature Standards RoHS Compliant

Packages

1 - UNIT - 1