Description
solenoid coil VACS-C-C1-1 Type C connection pattern, to EN 175 301, 24 V DC Assembly position=Any, Duty cycle=100 %, Insulation class=H, Characteristic coil data=24 V DC: 2.6 W, Permissible voltage fluctuation=+/- 10 %
Specifications
| Brand Name | Festo | Item Name | Solenoid Coil |
| Type | Type C | Voltage Rating | 24 VDC |
| Material | Copper/Steel/Thermoplastic | Series/Model | VACS-C |
| Dimensions | 27.8 in L x 17. 6 in W x 30.6 in H | Mounting | Knurled Nut |
| Standards | cULus Listed, IP65, RoHS Compliant |
Packages
| 1 - UNIT - 1 |