Abbotsford
FESVAVEL11VR8LP

FESTO INC 573919 VAVE-L1-1VR8-LP electrical connection box

Price $23.29 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:FESTO INC
Manufacturer #:573919

Description

electrical connection box VAVE-L1-1VR8-LP Polarity protected=Bipolar, Additional functions=Spark arresting, Signal status display=LED, Nominal operating voltage DC=(* 12 V, * 24 V), Surge strength=0,8 kV

Specifications

Brand Name Festo Item Name Electrical Sub Base
Type 3-Pin Voltage Rating 12 VDC
Material Polyamide Series/Model VAVE
Color/Finish Black Mounting Screw
For Use With VUVG Solenoid Valves Standards IP65, RoHS Compliant

Packages

1 - UNIT - 1