Description
one-way flow control valve GRLA-1/4-QB-1/4-U Valve function=One-way flow control function for exhaust air, Pneumatic connection, port 1=QB-1/4, Pneumatic connection, port 2=1/4 NPT, Type of actuation=manual, Adjusting element=Slotted head screw
Specifications
| Brand Name | Festo | Item Name | Compressed Air Flow Control Valve |
| Type | 1-Way | Connection Type | MNPT x Push-In |
| Pressure Rating | -13.8 to 116 lb/in² | Body Material | Brass |
| Series/Model | GRLA | Nominal Size | QB-1/4 x 1/4 |
| Actuator | Manual | Flow Rate | 2110.17 l/min |
| Trim Material | Nickel-Plated Brass | Softgoods Material | NBR |
| Dimensions | 47 mm H | Temperature Rating | 32 - 140 °F |
| Standards | RoHS Compliant, VDMA24364 Zone III |
Packages
| 10 - UNIT - (10) |