Abbotsford
FESGRLA14QB38U

FESTO INC 534663 GRLA-1/4-QB-3/8-U one-way flow control valve

Price $45.85 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:FESTO INC
Manufacturer #:534663

Description

one-way flow control valve GRLA-1/4-QB-3/8-U Valve function=One-way flow control function for exhaust air, Pneumatic connection, port 1=QB-3/8, Pneumatic connection, port 2=1/4 NPT, Type of actuation=manual, Adjusting element=Slotted head screw

Specifications

Brand Name Festo Item Name Compressed Air Flow Control Valve
Type 1-Way Connection Type MNPT x Push-In
Pressure Rating -13.8 to 116 lb/in² Series/Model GRLA
Nominal Size QB-3/8 x 1/4 Actuator Manual
Flow Rate 2177.54 l/min Trim Material Nickel-Plated Brass
Softgoods Material NBR Dimensions 47 mm H
Temperature Rating 0 - 60 °C Standards RoHS Compliant

Packages

5 - UNIT - (5)