Abbotsford
FESGRLA14QS8RSD

FESTO INC 534339 GRLA-1/4-QS-8-RS-D one-way flow control valve

Price $44.62 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:FESTO INC
Manufacturer #:534339

Description

one-way flow control valve GRLA-1/4-QS-8-RS-D With knurled screw and lock nut Valve function=One-way flow control function, Pneumatic connection, port 1=QS-8, Pneumatic connection, port 2=G1/4, Adjusting element=Knurled screw, Mounting type=(* Threaded, * with external (male) thread)

Specifications

Brand Name Festo Item Name Compressed Air Flow Control Valve
Type 1-Way Connection Type MNPT x Push-In
Pressure Rating 0.2 - 10 bar Series/Model GRLA
Nominal Size QS-8 x G1/4 Flow Rate 475 l/min
Softgoods Material NBR Dimensions 39.6 mm L x 17.8 mm W x 54.2 mm H
Temperature Rating -10 to 60 °C Standards RoHS Compliant, VDMA24364-B1/B2-L

Packages

1 - UNIT - 1