Abbotsford
FESGRLA14QS10D

FESTO INC 193148 GRLA-1/4-QS-10-D one-way flow control valve

Price $38.61 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:FESTO INC
Manufacturer #:193148

Description

one-way flow control valve GRLA-1/4-QS-10-D Valve function=One-way flow control function for exhaust air, Pneumatic connection, port 1=QS-10, Pneumatic connection, port 2=G1/4, Adjusting element=Slotted head screw, Mounting type=Threaded

Specifications

Brand Name Festo Item Name Compressed Air Flow Control Valve
Type 1-Way Connection Type MNPT x Push-In
Pressure Rating 0.2 - 10 bar Body Material Metal
Series/Model GRLA Nominal Size QS-10 x G1/4
Flow Rate 480 l/min Trim Material Brass
Softgoods Material NBR Dimensions 42 mm L x 37.4 mm H
Temperature Rating -10 to 60 °C Standards RoHS Compliant

Packages

1 - UNIT - 1