Description
one-way flow control valve GRLA-1/4-QS-10-RS-D With knurled screw and lock nut Valve function=One-way flow control function, Pneumatic connection, port 1=QS-10, Pneumatic connection, port 2=G1/4, Adjusting element=Knurled screw, Mounting type=(* Threaded, * with external (male) thread)
Specifications
| Brand Name | Festo | Item Name | Compressed Air Flow Control Valve |
| Type | 1-Way | Connection Type | MNPT x Push-In |
| Pressure Rating | 0.2 - 10 bar | Series/Model | GRLA |
| Nominal Size | QS-10 x G1/4 | Flow Rate | 480 l/min |
| Softgoods Material | NBR | Dimensions | 42 mm L x 17.8 mm W x 54.2 mm H |
| Temperature Rating | -10 to 60 °C | Standards | RoHS Compliant, VDMA24364-B1/B2-L |
Packages
| 1 - UNIT - 1 |