Abbotsford
FESGRLA18QB14U

FESTO INC 534658 GRLA-1/8-QB-1/4-U one-way flow control valve

Price $39.55 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:FESTO INC
Manufacturer #:534658

Description

one-way flow control valve GRLA-1/8-QB-1/4-U Valve function=One-way flow control function for exhaust air, Pneumatic connection, port 1=QB-1/4, Pneumatic connection, port 2=1/8 NPT, Type of actuation=manual, Adjusting element=Slotted head screw

Specifications

Brand Name Festo Item Name Compressed Air Flow Control Valve
Type 1-Way Connection Type MNPT x Push-In
Pressure Rating -13.8 to 116 lb/in² Series/Model GRLA
Nominal Size QB-1/4 x 1/8 Actuator Manual
Flow Rate 1072.88 l/min Trim Material Nickel-Plated Brass
Softgoods Material NBR Dimensions 39.8 mm H
Temperature Rating 0 - 60 °C Standards RoHS Compliant

Packages

10 - UNIT - (10)