Abbotsford
FESGRLA18QB316U

FESTO INC 534657 GRLA-1/8-QB-3/16-U one-way flow control valve

Price $37.61 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:FESTO INC
Manufacturer #:534657

Description

one-way flow control valve GRLA-1/8-QB-3/16-U Valve function=One-way flow control function for exhaust air, Pneumatic connection, port 1=QB-3/16, Pneumatic connection, port 2=1/8 NPT, Type of actuation=manual, Adjusting element=Slotted head screw

Specifications

Brand Name Festo Item Name Compressed Air Flow Control Valve
Type 1-Way Connection Type MNPT x Push-In
Pressure Rating -13.8 to 116 lb/in² Body Material Brass
Series/Model GRLA Nominal Size QB-3/16 x 1/8
Actuator Manual Flow Rate 6.78 ft³/min
Trim Material Nickel-Plated Brass Softgoods Material NBR
Dimensions 22.4 mm L x 8.9 mm W x 34.2 mm H Temperature Rating 32 - 140 °F
Standards RoHS Compliant

Packages

10 - UNIT - (10)