Description
one-way flow control valve GRLA-1/8-QS-4-RS-D With knurled screw and lock nut Valve function=One-way flow control function for exhaust air, Pneumatic connection, port 1=QS-4, Pneumatic connection, port 2=G1/8, Adjusting element=Knurled screw, Mounting type=Threaded
Specifications
| Brand Name | Festo | Item Name | Compressed Air Flow Control Valve |
| Type | 1-Way | Connection Type | MNPT x Push-In |
| Pressure Rating | 0.2 - 10 bar | Body Material | Metal |
| Series/Model | GRLA | Nominal Size | QS-4 x G1/8 |
| Flow Rate | 160 l/min | Trim Material | Wrought Aluminum Alloy |
| Softgoods Material | NBR | Dimensions | 29.4 mm L x 17.8 mm W x 45.25 mm H |
| Temperature Rating | -10 to 60 °C | Standards | RoHS Compliant |
Packages
| 1 - UNIT - 1 |