Abbotsford
FESGRLA18QS6RSD

FESTO INC 197581 GRLA-1/8-QS-6-RS-D one-way flow control valve

Price $42.18 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:FESTO INC
Manufacturer #:197581

Description

one-way flow control valve GRLA-1/8-QS-6-RS-D With knurled screw and lock nut Valve function=One-way flow control function for exhaust air, Pneumatic connection, port 1=QS-6, Pneumatic connection, port 2=G1/8, Adjusting element=Knurled screw, Mounting type=Threaded

Specifications

Brand Name Festo Item Name Compressed Air Flow Control Valve
Type 1-Way Connection Type MNPT x Push-In
Pressure Rating 0.2 - 10 bar Body Material Metal
Series/Model GRLA Nominal Size QS-6 x G1/8
Flow Rate 185 l/min Trim Material Wrought Aluminum Alloy
Softgoods Material NBR Dimensions 32.6 mm L x 17.8 mm W x 45.25 mm H
Temperature Rating -10 to 60 °C Standards RoHS Compliant

Packages

1 - UNIT - 1