Abbotsford
FESGRLA12QS12RSD

FESTO INC 534344 GRLA-1/2-QS-12-RS-D one-way flow control valve

Price $130.96 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:FESTO INC
Manufacturer #:534344

Description

one-way flow control valve GRLA-1/2-QS-12-RS-D With knurled screw and lock nut Valve function=One-way flow control function, Pneumatic connection, port 1=QS-12, Pneumatic connection, port 2=G1/2, Adjusting element=Knurled screw, Mounting type=(* Threaded, * with external (male) thread)

Specifications

Brand Name Festo Item Name Compressed Air Flow Control Valve
Type 1-Way Connection Type MNPT x Push-In
Pressure Rating 0.2 - 10 bar Series/Model GRLA
Nominal Size QS-12 x G1/2 Flow Rate 1580 l/min
Softgoods Material NBR Dimensions 53 mm W
Temperature Rating -10 to 60 °C Standards RoHS Compliant, VDMA24364-B1/B2-L

Packages

1 - UNIT - 1