Description
one-way flow control valve GRLA-3/8-QB-1/2-U Valve function=One-way flow control function for exhaust air, Pneumatic connection, port 1=QB-1/2, Pneumatic connection, port 2=3/8 NPT, Type of actuation=manual, Adjusting element=Slotted head screw
Specifications
| Brand Name | Festo | Item Name | Compressed Air Flow Control Valve |
| Type | 1-Way | Connection Type | MNPT x Push-In |
| Pressure Rating | -13.8 to 116 lb/in² | Body Material | Brass |
| Series/Model | GRLA | Nominal Size | QB-1/2 x 3/8 |
| Actuator | Manual | Flow Rate | 30.7 ft³/min |
| Trim Material | Nickel-Plated Brass | Softgoods Material | NBR |
| Dimensions | 54.9 mm H | Temperature Rating | 32 - 140 °F |
| Standards | RoHS Compliant |
Packages
| 5 - UNIT - (5) |