Description
one-way flow control valve GRLA-3/8-QB-3/8-U Valve function=One-way flow control function for exhaust air, Pneumatic connection, port 1=QB-3/8, Pneumatic connection, port 2=3/8 NPT, Type of actuation=manual, Adjusting element=Slotted head screw
Specifications
| Brand Name | Festo | Item Name | Compressed Air Flow Control Valve |
| Type | 1-Way | Connection Type | MNPT x Push-In |
| Pressure Rating | -13.8 to 116 lb/in² | Series/Model | GRLA |
| Nominal Size | QB-3/8 x 3/8 | Actuator | Manual |
| Flow Rate | 3686.44 l/min | Trim Material | Nickel-Plated Brass |
| Softgoods Material | NBR | Dimensions | 54.9 mm H |
| Temperature Rating | 0 - 60 °C | Standards | RoHS Compliant |
Packages
| 5 - UNIT - (5) |