Description
one-way flow control valve GRLA-3/8-QS-8-RS-D With knurled screw and lock nut Valve function=One-way flow control function, Pneumatic connection, port 1=QS-8, Pneumatic connection, port 2=G3/8, Adjusting element=Knurled screw, Mounting type=(* Threaded, * with external (male) thread)
Specifications
| Brand Name | Festo | Item Name | Compressed Air Flow Control Valve |
| Type | 1-Way | Connection Type | MNPT x Push-In |
| Pressure Rating | 0.2 - 10 bar | Series/Model | GRLA |
| Nominal Size | QS-8 x G3/8 | Flow Rate | 820 l/min |
| Softgoods Material | NBR | Dimensions | 44.1 mm L x 22.4 mm W x 61.45 mm H |
| Temperature Rating | -10 to 60 °C | Standards | RoHS Compliant, VDMA24364-B1/B2-L |
Packages
| 1 - UNIT - 1 |