Description
one-way flow control valve GRLA-M5-QS-6-D Valve function=One-way flow control function for exhaust air, Pneumatic connection, port 1=QS-6, Pneumatic connection, port 2=M5, Adjusting element=Slotted head screw, Mounting type=Threaded
Specifications
| Brand Name | Festo | Item Name | Compressed Air Flow Control Valve |
| Type | 1-Way | Connection Type | MNPT x Push-In |
| Pressure Rating | 0.2 - 10 bar | Body Material | Metal |
| Series/Model | GRLA | Nominal Size | QS-6 x M5 |
| Flow Rate | 115 l/min | Trim Material | Brass |
| Softgoods Material | NBR | Dimensions | 26.5 mm L x 24.35 mm H |
| Temperature Rating | -10 to 60 °C | Standards | RoHS Compliant |
Packages
| 1 - UNIT - 1 |