Abbotsford
FESGRLAM5QS6RSD

FESTO INC 197578 GRLA-M5-QS-6-RS-D one-way flow control valve

Price $40.49 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:FESTO INC
Manufacturer #:197578

Description

one-way flow control valve GRLA-M5-QS-6-RS-D With knurled screw and lock nut Valve function=One-way flow control function for exhaust air, Pneumatic connection, port 1=QS-6, Pneumatic connection, port 2=M5, Adjusting element=Knurled screw, Mounting type=Threaded

Specifications

Brand Name Festo Item Name Compressed Air Flow Control Valve
Type 1-Way Connection Type MNPT x Push-In
Pressure Rating 0.2 - 10 bar Body Material Metal
Series/Model GRLA Nominal Size QS-6 x M5
Flow Rate 115 l/min Trim Material Brass
Softgoods Material NBR Dimensions 26.5 mm L x 8.9 mm W x 34.25 mm H
Temperature Rating -10 to 60 °C Standards RoHS Compliant

Packages

1 - UNIT - 1