Abbotsford
FESGROQS6

FESTO INC 193973 GRO-QS-6 flow control valve

Price $64.93 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:FESTO INC
Manufacturer #:193973

Description

flow control valve GRO-QS-6 without non-return function Valve function=Throttle function, Pneumatic connection, port 1=QS-6, Pneumatic connection, port 2=QS-6, Adjusting element=Knurled screw, Mounting type=(* Front panel installation, * with through hole, * with accessories, * Optional)

Specifications

Brand Name Festo Item Name Compressed Air Flow Control Valve
Pressure Rating 0 - 10 bar Body Material Reinforced Polyamide
Series/Model GRO Nominal Size QS-6
Flow Rate 245 l/min Trim Material Galvanized Steel
Softgoods Material NBR Dimensions 51.6 mm L x 16 mm W x 46 mm H
Temperature Rating -10 to 60 °C Standards RoHS Compliant, VDMA24364-B1/B2-L

Packages

1 - UNIT - 1