Abbotsford
FESGRQB14U

FESTO INC 534682 GR-QB-1/4-U one-way flow control valve

Price $38.61 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:FESTO INC
Manufacturer #:534682

Description

one-way flow control valve GR-QB-1/4-U Valve function=One-way flow control function, Pneumatic connection, port 1=QB-1/4, Pneumatic connection, port 2=QB-1/4, Type of actuation=manual, Adjusting element=Slotted head screw

Specifications

Brand Name Festo Item Name Compressed Air Flow Control Valve
Type 1-Way Pressure Rating -0.951 to 7.998 bar
Body Material Polybutylene Terephthalate Series/Model GR-U
Nominal Size QB-1/4 Actuator Manual
Flow Rate 597.46 l/min Trim Material Nickel-Plated Brass
Softgoods Material NBR Dimensions 50.1 mm L x 13.1 mm W x 38.9 mm H
Temperature Rating 0 - 60 °C Standards RoHS Compliant

Packages

10 - UNIT - (10)