Abbotsford
FESGRQB38U

FESTO INC 534684 GR-QB-3/8-U one-way flow control valve

Price $48.46 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:FESTO INC
Manufacturer #:534684

Description

one-way flow control valve GR-QB-3/8-U Valve function=One-way flow control function, Pneumatic connection, port 1=QB-3/8, Pneumatic connection, port 2=QB-3/8, Type of actuation=manual, Adjusting element=Slotted head screw

Specifications

Brand Name Festo Item Name Compressed Air Flow Control Valve
Type 1-Way Pressure Rating -0.951 to 7.998 bar
Body Material PBT Series/Model GR
Nominal Size QB-3/8 Actuator Manual
Flow Rate 1449.15 l/min Softgoods Material NBR
Dimensions 61.4 mm L x 17.5 mm W x 48.6 mm H Temperature Rating 0 - 60 °C
Standards RoHS Compliant, VDMA24364 Zone III

Packages

5 - UNIT - (5)