Abbotsford
FESGRQS6

FESTO INC 193969 GR-QS-6 one-way flow control valve

Price $60.82 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:FESTO INC
Manufacturer #:193969

Description

one-way flow control valve GR-QS-6 With flow adjustable in one direction. Valve function=One-way flow control function, Pneumatic connection, port 1=QS-6, Pneumatic connection, port 2=QS-6, Adjusting element=Knurled screw, Mounting type=(* Front panel installation, * with through hole, * with accessories, * Optional)

Specifications

Brand Name Festo Item Name Compressed Air Flow Control Valve with Flow Adjustable
Pressure Rating 0.2 - 10 bar Body Material Polyamide
Series/Model GR Nominal Size QS-6
Flow Rate 245 l/min Softgoods Material NBR
Dimensions 51.6 mm L x 46.1 mm H Temperature Rating -10 to 60 °C
Standards RoHS Compliant

Packages

1 - UNIT - 1