Abbotsford
FESHE2QS12

FESTO INC 153470 HE-2-QS-12 shut-off valve

Price $70.91 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:FESTO INC
Manufacturer #:153470

Description

shut-off valve HE-2-QS-12 Valve function=2/2 bistable, Pneumatic connection, port 1=QS-12, Pneumatic connection, port 2=QS-12, Type of actuation=manual, Mounting type=(* Direct mounting via through-holes, * Line installation, * Optional)

Specifications

Brand Name Festo Item Name Compressed Air Shut-Off Valve
Type 2-Position, 2-Way Connection Type Push-In
Pressure Rating -0.95 to 10 bar Body Material PBT
Series/Model HE Nominal Size QS-12
Actuator Manual Flow Rate 788.4 l/min
Softgoods Material NBR Dimensions 70.2 mm L x 21.7 mm W x 41 mm H
Temperature Rating 0 - 60 °C Standards RoHS Compliant, VDMA24364-B1/B2-L

Packages

1 - UNIT - 1