Description
shut-off valve HE-3-QS-12 Valve function=3/2 bistable, Pneumatic connection, port 1=QS-12, Pneumatic connection, port 2=QS-12, Type of actuation=manual, Mounting type=(* Direct mounting via through-holes, * Line installation, * Optional)
Specifications
| Brand Name | Festo | Item Name | Compressed Air Shut-Off Valve |
| Type | 2-Position, 3-Way | Connection Type | Push-In |
| Pressure Rating | -0.95 to 10 bar | Body Material | PBT |
| Series/Model | HE | Nominal Size | QS-12 |
| Actuator | Manual | Flow Rate | 788.4 l/min |
| Softgoods Material | NBR | Dimensions | 72 mm L x 41 mm H |
| Temperature Rating | 0 - 60 °C | Standards | RoHS Compliant, VDMA24364-B1/B2-L |
Packages
| 1 - UNIT - 1 |