Abbotsford
FESHE3QS38U

FESTO INC 153978 HE-3-QS-3/8-U shut-off valve

Price $65.74 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:FESTO INC
Manufacturer #:153978

Description

shut-off valve HE-3-QS-3/8-U Valve function=3/2 bistable, Pneumatic connection, port 1=QS-3/8, Pneumatic connection, port 2=QS-3/8, Type of actuation=manual, Mounting type=(* Direct mounting via through-holes, * Line installation, * Optional)

Specifications

Brand Name Festo Item Name Compressed Air Shut-Off Valve
Type 2-Position, 3-Way Connection Type Push-In
Pressure Rating -0.95 to 10 bar Body Material PBT
Series/Model HE Nominal Size QS-3/8
Actuator Manual Flow Rate 707.4 l/min
Softgoods Material NBR Dimensions 85 mm L x 41 mm H
Temperature Rating 0 - 60 °C Standards RoHS Compliant, VDMA24364-B1/B2-L

Packages

1 - UNIT - 1