Description
Piloted check valve HGL-1/4-QS-10 With sealing ring OL, with QS push-in fitting. Valve function=piloted non-return function, Pneumatic connection, port 1=QS-10, Pneumatic connection, port 2=G1/4, Pilot air port 21=G1/8, Type of actuation=pneumatic
Specifications
| Brand Name | Festo | Item Name | Compressed Air Piloted Check Valve with Sealing Ring |
| Type | Non-Return Function | Connection Type | MNPT x Push-In |
| Pressure Rating | 0.5 - 10 bar | Series/Model | HGL |
| Nominal Size | QS-10 x G1/4 | Actuator | Pneumatic |
| Flow Rate | 400 l/min | Softgoods Material | NBR |
| Dimensions | 10 mm OD x 84.6 mm L | Temperature Rating | -10 to 60 °C |
| Standards | RoHS Compliant, VDMA24364-B2-L |
Packages
| 1 - UNIT - 1 |