Abbotsford
FESHGL38QS10

FESTO INC 530044 HGL-3/8-QS-10 Piloted check valve

Price $167.79 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:FESTO INC
Manufacturer #:530044

Description

Piloted check valve HGL-3/8-QS-10 With sealing ring OL, with QS push-in fitting. Valve function=piloted non-return function, Pneumatic connection, port 1=QS-10, Pneumatic connection, port 2=G3/8, Pilot air port 21=G1/4, Type of actuation=pneumatic

Specifications

Brand Name Festo Item Name Compressed Air Piloted Check Valve with Sealing Ring
Type Non-Return Function Connection Type MNPT x Push-In
Pressure Rating 0.5 - 10 bar Series/Model HGL
Nominal Size QS-10 x G3/8 Actuator Pneumatic
Flow Rate 890 l/min Softgoods Material NBR
Dimensions 10 mm OD x 63.3 mm L Temperature Rating -10 to 60 °C
Standards RoHS Compliant, VDMA24364-B2-L

Packages

1 - UNIT - 1