Description
soft-start valve MS4-DE-1/4-V110 Electrical, for gradual pressure build-up, direction of flow: from left to right. Type of actuation=electrical, Assembly position=Any, Manual override=(* detenting, * Pushing), Design structure=Piston seat, Type of reset=mechanical spring
Specifications
| Brand Name | Festo | Item Name | Compressed Air Soft Start Valve |
| Type | 2-Position, 2-Way | Series/Model | MS |
| Nominal Size | G1/4 | Actuator | Electrical |
| Flow Rate | 2000 l/min | Pressure Rating | 4 - 14 bar |
| Body Material | Die-Cast Aluminum | Softgoods Material | NBR |
| Dimensions | 75.2 mm L x 40 mm W x 115.4 mm H | Temperature Rating | -10 to 60 °C |
| Standards | RoHS Compliant, VDMA24364-B1/B2-L |
Packages
| 1 - UNIT - 1 |