Description
soft-start valve MS4-DL-1/4 Pneumatic, for gradual pressure build-up, direction of flow: from left to right. Exhaust-air function=throttleable, Type of actuation=pneumatic, Assembly position=Any, Manual override=None, Design structure=Piston seat
Specifications
| Brand Name | Festo | Item Name | Compressed Air Soft Start Valve |
| Type | 2-Position, 2-Way | Pressure Rating | 4 - 14 bar |
| Body Material | Die-Cast Aluminum | Series/Model | MS |
| Nominal Size | G1/4 | Actuator | Pneumatic |
| Flow Rate | 2000 l/min | Softgoods Material | NBR |
| Dimensions | 54 mm L x 40 mm W x 83.2 mm H | Temperature Rating | -10 to 60 °C |
| Standards | RoHS Compliant, VDMA24364-B1/B2-L |
Packages
| 1 - UNIT - 1 |