Description
on-off valve MS4-EM1-1/4-S Manual, with silencer, direction of flow: from left to right. Design structure=Rotary slide valve, Type of actuation=manual, Exhaust-air function=not throttleable, Type of piloting=direct, Valve function=3/2 bistable
Specifications
| Brand Name | Festo | Item Name | Compressed Air Valve |
| Type | 2-Position, 3-Way | Pressure Rating | 0 - 14 bar |
| Body Material | Die-Cast Aluminum | Series/Model | MS |
| Nominal Size | 40 mm | Actuator | Manual |
| Flow Rate | 2200 l/min | Softgoods Material | TPE-U (PU) |
| Dimensions | 54 mm L x 40 mm W x 104 mm H | Temperature Rating | -10 to 60 °C |
| Standards | RoHS Compliant |
Packages
| 1 - UNIT - 1 |