Abbotsford
FESMS4EE1410V24

FESTO INC 542578 MS4-EE-1/4-10V24 on-off valve

Price $160.65 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:FESTO INC
Manufacturer #:542578

Description

on-off valve MS4-EE-1/4-10V24 Electrical, direction of flow: from left to right. Design structure=Piston slide, Type of actuation=electrical, Exhaust-air function=not throttleable, Manual override=Pushing, Type of reset=mechanical spring

Specifications

Brand Name Festo Item Name Compressed Air On/Off Valve
Type 2-Position, 3-Way Pressure Rating 4 - 10 bar
Body Material Die-Cast Aluminum Series/Model MS
Nominal Size G1/4 Actuator Electrical
Flow Rate 2000 l/min Softgoods Material NBR
Dimensions 75 mm L x 40 mm W x 143 H Temperature Rating -10 to 50 °C
Standards RoHS Compliant, VDMA24364-B1/B2-L

Packages

1 - UNIT - 1