Description
soft-start valve MS4N-DE-1/4-10V24 To slowly pressurise and exhaust pneumatic systems, flow direction from left to right Type of actuation=electrical, Assembly position=Any, Manual override=(* detenting, * Pushing), Design structure=Piston seat, Type of reset=mechanical spring
Specifications
| Brand Name | Festo | Item Name | Compressed Air Soft Start Valve |
| Type | 2-Position, 2-Way | Connection Type | NPT |
| Pressure Rating | 4 - 10 bar | Body Material | Die-Cast Aluminum |
| Series/Model | MS | Nominal Size | 1/4 in |
| Actuator | Electrical | Flow Rate | 2000 l/min |
| Softgoods Material | NBR | Dimensions | 2.96 in L x 1.57 in W x 4.54 in H |
| Temperature Rating | -10 to 50 °C | Standards | RoHS Compliant, VDMA24364-B1/B2-L |
Packages
| 1 - UNIT - 1 |