Description
on-off valve MS4N-EE-1/4-10V24 Electrical, direction of flow: from left to right. Design structure=Piston slide, Type of actuation=electrical, Exhaust-air function=not throttleable, Manual override=Pushing, Type of reset=mechanical spring
Specifications
| Brand Name | Festo | Item Name | Compressed Air On/Off Valve |
| Type | 2-Position, 3-Way | Connection Type | NPT |
| Pressure Rating | 4 - 10 bar | Body Material | Die-Cast Aluminum |
| Series/Model | MS | Nominal Size | 1/4 in |
| Actuator | Electrical | Flow Rate | 2000 l/min |
| Softgoods Material | NBR | Dimensions | 2.96 in L x 1.57 in W x 5.62 in H |
| Temperature Rating | -10 to 50 °C | Standards | RoHS Compliant, VDMA24364-B1/B2-L |
Packages
| 1 - UNIT - 1 |