Description
on-off valve MS4N-EM1-1/4-S Manual, with silencer, direction of flow: from left to right. Design structure=Rotary slide valve, Type of actuation=manual, Exhaust-air function=not throttleable, Type of piloting=direct, Valve function=3/2 bistable
Specifications
| Brand Name | Festo | Item Name | Compressed Air On/Off Valve |
| Type | 2-Position, 3-Way | Series/Model | MS |
| Connection Type | NPT | Nominal Size | 1/4 in |
| Actuator | Manual | Flow Rate | 2200 l/min |
| Pressure Rating | 0 - 14 bar | Body Material | Die-Cast Aluminum |
| Softgoods Material | TPE-U(PU) | Dimensions | 2.13 in L x 1.57 in W x 4.09 in H |
| Temperature Rating | -10 to 60 °C | Standards | RoHS Compliant, VDMA24364-B1/B2-L |
Packages
| 1 - UNIT - 1 |