Description
soft-start valve MS6-DE-1/2-V110 Electrical, for gradual pressure build-up, direction of flow: from left to right. Type of actuation=electrical, Assembly position=Any, Manual override=(* detenting, * Pushing), Design structure=Piston seat, Type of reset=mechanical spring
Specifications
| Brand Name | Festo | Item Name | Compressed Air Soft Start Valve |
| Type | 2-Position, 2-Way | Connection Type | FNPT |
| Pressure Rating | 4 - 18 bar | Body Material | Die-Cast Aluminum |
| Series/Model | MS | Nominal Size | G1/2 |
| Actuator | Electrical | Flow Rate | 6450 l/min |
| Softgoods Material | NBR | Dimensions | 97 mm L x 62 mm W x 149 mm H |
| Temperature Rating | -10 to 60 °C | Standards | cUL Listed, RoHS Compliant, VDMA24364-B1/B2-L |
Packages
| 1 - UNIT - 1 |