Description
soft-start valve MS6-DL-1/2 Pneumatic, for gradual pressure build-up, direction of flow: from left to right. Exhaust-air function=throttleable, Type of actuation=pneumatic, Assembly position=Any, Manual override=None, Design structure=Piston seat
Specifications
| Brand Name | Festo | Item Name | Compressed Air Soft Start Valve |
| Type | 2-Position, 2-Way | Series/Model | MS |
| Nominal Size | 6 mm | Actuator | Pneumatic |
| Flow Rate | 6450 l/min | Pressure Rating | 4 - 18 bar |
| Body Material | Die-Cast Aluminum | Softgoods Material | NBR |
| Dimensions | 79 mm W | Temperature Rating | -10 to 60 °C |
| Standards | RoHS Compliant |
Packages
| 1 - UNIT - 1 |