Description
on-off valve MS6-EM1-1/2 Manual, direction of flow: from left to right. Design structure=Rotary slide valve, Type of actuation=manual, Exhaust-air function=not throttleable, Type of piloting=direct, Valve function=3/2 bistable
Specifications
| Brand Name | Festo | Item Name | Compressed Air Valve |
| Type | 2-Position, 3-Way | Pressure Rating | 0 - 18 bar |
| Body Material | Die-Cast Aluminum | Series/Model | MS |
| Nominal Size | 62 mm | Actuator | Manual |
| Flow Rate | 8700 l/min | Softgoods Material | TPE-U (PU) |
| Dimensions | 76 mm L x 62 mm W x 150.7 mm H | Temperature Rating | -10 to 60 °C |
| Standards | RoHS Compliant |
Packages
| 1 - UNIT - 1 |