Abbotsford
FESMS6EM112S

FESTO INC 541268 MS6-EM1-1/2-S on-off valve

Price $96.67 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:FESTO INC
Manufacturer #:541268

Description

on-off valve MS6-EM1-1/2-S Manual, with silencer, direction of flow: from left to right. Design structure=Rotary slide valve, Type of actuation=manual, Exhaust-air function=not throttleable, Type of piloting=direct, Valve function=3/2 bistable

Specifications

Brand Name Festo Item Name Compressed Air Valve
Type 2-Position, 3-Way Pressure Rating 0 - 18 bar
Body Material Die-Cast Aluminum Series/Model MS
Nominal Size 62 mm Actuator Manual
Flow Rate 8700 l/min Softgoods Material TPE-U (PU)
Dimensions 76 mm L x 62 mm W x 150.7 mm H Temperature Rating -10 to 60 °C
Standards RoHS Compliant

Packages

1 - UNIT - 1