Abbotsford
FESMS6EE1210V24S

FESTO INC 542602 MS6-EE-1/2-10V24-S on-off valve

Price $193.90 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:FESTO INC
Manufacturer #:542602

Description

on-off valve MS6-EE-1/2-10V24-S Electrical, with silencer, direction of flow: from left to right Design structure=Piston slide, Type of actuation=electrical, Exhaust-air function=not throttleable, Manual override=Pushing, Type of reset=mechanical spring

Specifications

Brand Name Festo Item Name Compressed Air Valve
Type 2-Position, 3-Way Pressure Rating 4 - 10 bar
Body Material Die-Cast Aluminum Series/Model MS
Nominal Size 62 mm Actuator Electrical
Flow Rate 7000 l/min Softgoods Material Nitrile
Dimensions 97 mm L x 62 mm W x 292 mm H Temperature Rating -10 to 50 °C
Standards RoHS Compliant

Packages

1 - UNIT - 1