Abbotsford
FESMS6EE12V110S

FESTO INC 538731 MS6-EE-1/2-V110-S on-off valve

Price $212.33 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:FESTO INC
Manufacturer #:538731

Description

on-off valve MS6-EE-1/2-V110-S Electrical, with silencer, direction of flow: from left to right Design structure=Piston slide, Type of actuation=electrical, Exhaust-air function=not throttleable, Manual override=(* detenting, * Pushing), Type of reset=mechanical spring

Specifications

Brand Name Festo Item Name Compressed Air On/Off Valve
Type 2-Position, 3-Way Connection Type FNPT
Pressure Rating 4 - 10 bar Body Material Die-Cast Aluminum
Series/Model MS6-EE Nominal Size G1/2
Actuator Electrical Flow Rate 7000 l/min
Softgoods Material NBR Dimensions 97 mm L x 62 mm W x 198 mm H
Temperature Rating -10 to 60 °C Standards RoHS Compliant, VDMA24364-B1/B2-L

Packages

1 - UNIT - 1