Description
soft-start valve MS6N-DE-1/2-10V24 To slowly pressurise and exhaust pneumatic systems, flow direction from left to right Type of actuation=electrical, Assembly position=Any, Manual override=(* detenting, * Pushing), Design structure=Piston seat, Type of reset=mechanical spring
Specifications
| Brand Name | Festo | Item Name | Compressed Air Soft Start Valve |
| Type | 2-Position, 2-Way | Connection Type | NPT |
| Pressure Rating | 4 - 10 bar | Body Material | Die-Cast Aluminum |
| Series/Model | MS | Nominal Size | 1/2 in |
| Actuator | Electrical | Flow Rate | 6450 l/min |
| Softgoods Material | NBR | Dimensions | 3.82 in L x 2.44 in W x 5.79 in H |
| Temperature Rating | -10 to 50 °C | Standards | cUL Listed, RoHS Compliant, VDMA24364-B1/B2-L |
Packages
| 1 - UNIT - 1 |