Description
soft-start valve MS6N-DL-1/2 Pneumatic, for gradual pressure build-up, direction of flow: from left to right. Exhaust-air function=throttleable, Type of actuation=pneumatic, Assembly position=Any, Manual override=None, Design structure=Piston seat
Specifications
| Brand Name | Festo | Item Name | Compressed Air Soft Start Valve |
| Type | 2-Position, 2-Way | Connection Type | NPT |
| Pressure Rating | 4 - 18 bar | Body Material | Die-Cast Aluminum |
| Series/Model | MS | Nominal Size | 1/2 in |
| Actuator | Pneumatic | Flow Rate | 6450 l/min |
| Softgoods Material | NBR | Dimensions | 2.99 in L x 2.44 in W x 4.57 in H |
| Temperature Rating | -10 to 60 °C | Standards | RoHS Compliant, VDMA24364-B2-L |
Packages
| 1 - UNIT - 1 |