Abbotsford
FESMS6NEE1210V24

FESTO INC 542593 MS6N-EE-1/2-10V24 on-off valve

Price $209.41 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:FESTO INC
Manufacturer #:542593

Description

on-off valve MS6N-EE-1/2-10V24 Electrical, direction of flow: from left to right. Design structure=Piston slide, Type of actuation=electrical, Exhaust-air function=not throttleable, Manual override=Pushing, Type of reset=mechanical spring

Specifications

Brand Name Festo Item Name Compressed Air On/Off Valve
Type 2-Position, 3-Way Connection Type NPT
Pressure Rating 4 - 10 bar Body Material Die-Cast Aluminum
Series/Model MS Nominal Size 1/2 in
Actuator Electrical Flow Rate 7000 l/min
Softgoods Material NBR Dimensions 3.82 in L x 2.44 in W x 7.31 in H
Temperature Rating -10 to 50 °C Standards RoHS Compliant, VDMA24364-B2-L

Packages

1 - UNIT - 1