Description
on-off valve MS6N-EE-1/2-V110-S Electrical, with silencer, direction of flow: from left to right Design structure=Piston slide, Type of actuation=electrical, Exhaust-air function=not throttleable, Manual override=(* detenting, * Pushing), Type of reset=mechanical spring
Specifications
| Brand Name | Festo | Item Name | Compressed Air On/Off Valve |
| Type | 2-Position, 3-Way | Connection Type | NPT |
| Pressure Rating | 4 - 10 bar | Body Material | Die-Cast Aluminum |
| Series/Model | MS | Nominal Size | 1/2 in |
| Actuator | Electrical | Flow Rate | 7000 l/min |
| Softgoods Material | NBR | Dimensions | 3.82 in L x 2.44 in W x 7.31 in H |
| Temperature Rating | -10 to 60 °C | Standards | RoHS Compliant, VDMA24364-B2-L |
Packages
| 1 - UNIT - 1 |