Abbotsford
FESMS6NEM112

FESTO INC 541289 MS6N-EM1-1/2 on-off valve

Price $98.17 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:FESTO INC
Manufacturer #:541289

Description

on-off valve MS6N-EM1-1/2 Manual, direction of flow: from left to right. Design structure=Rotary slide valve, Type of actuation=manual, Exhaust-air function=not throttleable, Type of piloting=direct, Valve function=3/2 bistable

Specifications

Brand Name Festo Item Name Compressed Air On/Off Valve
Type 2-Position, 3-Way Connection Type NPT
Pressure Rating 0 - 18 bar Body Material Die-Cast Aluminum
Series/Model MS Nominal Size 1/2 in
Actuator Manual Flow Rate 7000 l/min
Softgoods Material TPE-U(PU) Dimensions 2.99 in L x 2.44 in W x 5.94 in H
Temperature Rating -10 to 60 °C Standards RoHS Compliant, VDMA24364-B1/B2-L

Packages

1 - UNIT - 1