Abbotsford
FESMS6SV12D10V242M8SOAG

FESTO INC 8038490 MS6-SV-1/2-D-10V24-2M8-SO-AG soft-start/quick exhaust valve

Price $944.87 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:FESTO INC
Manufacturer #:8038490

Description

soft-start/quick exhaust valve MS6-SV-1/2-D-10V24-2M8-SO-AG Series=MS, Size=6, Grid dimension=62 mm, Safety function=(* Exhausting, * Prevention of unexpected start-up (pressurisation)), Safety Integrity Level (SIL)=(* Exhausting / SIL 3, * Prevention of unexpected start-up (pressurisation)/SIL 3)

Specifications

Brand Name Festo Item Name Compressed Air Soft Start/Quick Exhaust Valve
Type 2-Position, 3-Way Connection Type FNPT
Pressure Rating 3.5 - 10 bar Body Material Die-Cast Aluminum
Series/Model MS Nominal Size G1/2 x G1
Actuator Electrical Flow Rate 4300 l/min
Softgoods Material NBR Dimensions 116 mm L
Temperature Rating -10 to 50 °C Standards RoHS Compliant, VDMA24364-B1/B2-L

Packages

1 - UNIT - 1