Description
one-way flow control valve VFOE-LE-T-M5-Q6 Valve function=One-way flow control function for exhaust air, Pneumatic connection, port 1=QS-6, Pneumatic connection, port 2=M5, Type of actuation=manual, Adjusting element=Rotary knob with lock
Specifications
| Brand Name | Festo | Item Name | Compressed Air Flow Control Valve |
| Type | 1-Way, L-Shape | Connection Type | Push-In |
| Pressure Rating | 2.9 - 145 lb/in² | Body Material | PBT |
| Series/Model | VFOE | Nominal Size | QS-6 x M5 |
| Actuator | Manual | Flow Rate | 105 l/min |
| Softgoods Material | HNBR/NBR | Temperature Rating | -10 to 60 °C |
| Standards | RoHS Compliant, VDMA24364 Zone III | Application | For Exhaust Air |
Packages
| 1 - UNIT - 1 |